{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 732/10 | |
Width b | 26 mm | |
Height h | 12 mm | |
Width across flats | 16 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657900 1-16 | |
EAN / GTIN | 4018754034130 | |
Manufacturer number | 58221016 |
This article |
Recommendations |
|
---|---|---|
Ring plug-in head, Type-Width across flats: 1-16mm |
||
Width b | 26 mm | 26.4 mm |
Plug-in shank | 9×12 mm | 9×12 mm |
Width across flats | 16 mm | 16 mm |
Pitch S | 17.5 mm | 17.5 mm |
Tool with ratchet function | no | no |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Ring plug-in head | Ring plug-in head |