• The item cannot be ordered due to missing prices.

Torque wrench “Slipper” without scale 55 N·m

Article no.: 657766 55

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 55 Nm
Direction of tightening For right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 324 mm
Torque range 15 Nm - 55 Nm
Weight 800 g
Square drive 3/8 in
Release signalling optisk; akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 266.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657766 55
EAN / GTIN 4045197891662
Manufacturer number 657766 55

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening.
Torque wrench without scale. Wrench setting using torque analyser.
With integral ratchet

Advantage:

Precision triggering mechanism facilitates working in inaccessible places.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The special trigger mechanism ensures that the set torque values are reliably achieved, but not exceeded.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±6 % of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart