• The item cannot be ordered due to missing prices.

Torque wrench “Slipper” without scale 25 N·m

Article no.: 657766 25

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Direction of tightening For right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 216 mm
Torque range 5 Nm - 25 Nm
Weight 340 g
Square drive 1/4 in
Release signalling optisk; akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 153 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657766 25
EAN / GTIN 4045197891655
Manufacturer number 657766 25

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening.
Torque wrench without scale. Wrench setting using torque analyser.
With integral ratchet

Advantage:

Precision triggering mechanism facilitates working in inaccessible places.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The special trigger mechanism ensures that the set torque values are reliably achieved, but not exceeded.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±6 % of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart