• The item cannot be ordered due to missing prices.

Deflecting torque wrench with scale 50 N·m

Article no.: 657735 50

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 365 mm
Torque range 10 Nm - 50 Nm
Scale graduation, 1 graduation = 0.25 Nm
Weight 1,140 g
Square drive 3/8 in
Display analogue
Release signalling optisk; haptisk
Trigger principle mechanical long-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function yes
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 283 mm
Lever length including factory calibration reference dimension [l3] 290 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657735 50
EAN / GTIN 4045197684837
Manufacturer number 657735 50

Description

Version:

One-armed torque wrench, adjustable by a scale, self-triggering. The trigger mechanism makes unintentional overtightening extremely unlikely. Anti-clockwise tightening by reversing the plug-in head.
Units of measure: Nm

Function:

On reaching the preset torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

Application:

For controlled tightening of screws to a pre-set torque during batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4 % of the set value.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart