• The item cannot be ordered due to missing prices.

Deflecting torque wrench with scale 25 N·m

Article no.: 657735 25

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 345 mm
Torque range 5 Nm - 25 Nm
Scale graduation, 1 graduation = 0.1 Nm
Weight 1,110 g
Square drive 1/4 in
Display analogue
Release signalling optisk; haptisk
Trigger principle mechanical long-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function yes
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 266 mm
Lever length including factory calibration reference dimension [l3] 271.8 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657735 25
EAN / GTIN 4045197684820
Manufacturer number 657735 25

Description

Version:

One-armed torque wrench, adjustable by a scale, self-triggering. The trigger mechanism makes unintentional overtightening extremely unlikely. Anti-clockwise tightening by reversing the plug-in head.
Units of measure: Nm

Function:

On reaching the preset torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

Application:

For controlled tightening of screws to a pre-set torque during batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4 % of the set value.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Deflecting torque wrench with scale 25 N·m

Deflecting torque wrench with scale 25 N·m

Reversible reading Nm Nm Nm
Release signalling optisk ;haptisk akustisk ;haptisk akustisk ;haptisk
Overall length L 345 242 225
Torque measuring accuracy ±4 ±3 ±3
Feedback triggering triggering triggering
Adjustable trigger value adjustable adjustable adjustable
Type of product Torque Wrench Torque Wrench Torque Wrench

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart