{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/4 in | |
Width b | 20 mm | |
Height h | 14 mm | |
Long-term rated loading | 40 Nm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Type of product | Square drive plug-in head |
Article number | 657700 1-1/4 | |
EAN / GTIN | 4018754034451 | |
Manufacturer number | 58240004 |
This article |
Recommendations |
|
---|---|---|
Square drive plug-in head 1-1/4 in |
||
Width b | 20 | 23 |
Long-term rated loading | 40 | 30 |
Plug-in shank | 9×12 | 9×12 |
Height h | 14 | 15 |
Pitch S | 17.5 | 17.5 |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Square drive plug-in head | Square drive plug-in head |