{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 300 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 721 Quick | |
Overall length L | 553 mm | |
Head width b | 44 mm | |
Head height h | 27.5 mm | |
Torque range | 60 Nm - 300 Nm | |
Torque range | 50 lbfft - 220 lbfft | |
Scale graduation, 1 graduation = | 10 Nm | |
Weight | 1,645 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 486 mm | |
Type of product | Torque Wrench |
Article number | 657225 300 | |
EAN / GTIN | 4018754268948 | |
Manufacturer number | 50204030 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torque wrench Standard MANOSKOP® 721 with ratchet 300 N·m |
|||
Direction of tightening | For right- and left-hand tightening | For right- and left-hand tightening | For right and left-hand tightening |
Overall length L | 553 | 587 | 588 |
Measurement process | Torque | Torque | Torque |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Scale graduation, 1 graduation = | 10 | 1 | 1 |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Setting the trigger value | with adjustment scale | with adjustment scale | with adjustment scale |