• The item cannot be ordered due to missing prices.

Rotational angle test device for torque wrenches “SmartCheck Angle” 720 °

Article no.: 654660 720

Select article variation and quantity

Max. measuring range (°) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Measuring accuracy rotational angle: ±0.05
  • Test certificate: Manufacturer’s test certificate
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of tightening For right and left-hand tightening
Measuring accuracy rotational angle ±0.05 degrees
Test certificate Manufacturer’s test certificate
Interface USB interface
Series SmartCheck
Measuring range 0 degrees - 720 degrees
Length L 452 mm; 752 mm
Width b 263 mm
Height h1 187 mm
Height h2 327 mm
Weight 7.8 kg
Square socket 1/2 in
Measured value memory yes
Power supply Rechargeable battery-powered; Mains operated
Type of product Torque testing device

Identification numbers & Classifications

Article number 654660 720
EAN / GTIN 4018754323005
Manufacturer number 96521400

Description

Version:

Variable and flexible rotational angle test device due to exchangeable sockets for rotational angle wrenches up to 400 Nm. Display, display bracket and base body can be rotated by 180°. The display and the membrane keypad are splash-proof and the body is made of impact-resistant plastic. The rotational arm can be locked for transport. Rotational angle measurements up to 720° with nominal value specification and evaluation of the measuring results directly at the device. USB interface for documentation of the test values. Additionally, a bi-directional interface, which permits parametrisation of new test values and the use of individual systems for control. Up to 2000 test values with a timestamp can be stored in the device. Optional documentation software available via free of charge download link.
User modes: Tracking display (Track), peak value display (Peak-Hold).

Advantage:

Compact and variable rotational angle test device. Operation on power supply or batteries.

Application:

Testing rotational angle wrenches for compliance with the specified tolerance.

Supplied with:

Supplied with a USB power supply unit, reducing adapters to 1/4 inch and 3/8 inch, in a sturdy plastic case.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart