• The item cannot be ordered due to missing prices.

Alkaline-manganese batteries, International size: 6LR61

Article no.: 081551 6LR61

Select article variation and quantity

International size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation 9 V block
International size 6LR61
Nominal voltage 9 V
rechargeable no
Weight each 48 g
Type of product Battery

Identification & Classification

Article number 081551 6LR61
EAN / GTIN 4062406086138
Manufacturer number 081551 6LR61
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality alkaline batteries have a working life 2 to 3 times longer than, and a shelf life more than twice that of zinc-carbon batteries.
HOLEX batteries offer reliable and sustained energy output.

Supplied with:

1 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart