• The item cannot be ordered due to missing prices.

Flange mounted transducer “FMT”, maximum torque: 2N·m

Article no.: 654350 2

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ± 0.5
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ± 0.5 %
Test certificate Manufacturer’s test certificate
Measuring range 0.04 Nm - 2 Nm
Square socket 1/4 in
Hexagon socket 1/4 in
Type of product Torque testing device

Identification numbers & Classifications

Article number 654350 2
EAN / GTIN 5060922232892
Manufacturer number 50671.LOG

Description

Version:

  • Static sensors complete with cable (2 m) for direct connection to No. 654300 or No. 654340 (automatic detection of calibration data).
  • Direct fixing to the workbench with 3 screws (not included).

Supplied with:

UKAS calibration certificate on the right.
Up to and including size 150 with screw tightening simulator for checking electric and pneumatic screwdrivers. In a sturdy plastic case.

Note:

Not suitable for impact wrenches.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart