• The item cannot be ordered due to missing prices.

Flange mounted transducer “FMT” 150 N·m

Article no.: 654350 150

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ± 0.5
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 150 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ± 0.5 %
Test certificate Manufacturer’s test certificate
Measuring range 7.5 Nm - 150 Nm
Square socket 3/8 in; 1/2 in
Type of product Torque testing device

Identification numbers & Classifications

Article number 654350 150
EAN / GTIN 5060922233035
Manufacturer number 50674.LOG

Description

Version:

  • Static sensors complete with cable (2 m) for direct connection to No. 654300 or No. 654340 (automatic detection of calibration data).
  • Direct fixing to the workbench with 3 screws (not included).

Supplied with:

UKAS calibration certificate on the right.
Up to and including size 150 with screw tightening simulator for checking electric and pneumatic screwdrivers. In a sturdy plastic case.

Note:

Not suitable for impact wrenches.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart