• The item cannot be ordered due to missing prices.

IMPACT universal joint, 3/4 inch

Article no.: 652610
  • Square drive: 3/4

Product details

Technical Data

Square drive 3/4 in
overall length 95 mm
suitable for machine use yes
Type of product Universal joint

Identification numbers & Classifications

Article number 652610
EAN / GTIN 4991644430420
Manufacturer number 16771

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
External square to DIN 3121 F 20 with through pin hole,
internal squares to DIN 3121 G 20 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT universal joint, 3/4 inch

IMPACT universal joint, 3/4 inch

Square drive 3/4 3/8 3/4 1
suitable for machine use yes yes yes yes
overall length 95 50 107 113
Type of product Universal joint Universal joint Universal joint Universal joint

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart