{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 in | |
overall length | 330 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 652410 330 | |
EAN / GTIN | 4991644430246 | |
Manufacturer number | 16760-330 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() IMPACT extension, 3/4 inch 330 mm |
|||
Square drive | 3/4 in | 3/4 in | 1 in |
suitable for machine use | yes | yes | yes |
overall length | 330 mm | 330 mm | 330 mm |
Type of product | Extension | Extension | Extension |