{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1 in | |
overall length | 330 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 653400 330 | |
EAN / GTIN | 4045197216076 | |
Manufacturer number | 653400 330 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT extension, 1 inch 330 mm |
||
Square drive | 1 in | 3/4 in |
suitable for machine use | yes | yes |
overall length | 330 mm | 330 mm |
Type of product | Extension | Extension |