{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 44 mm | |
Length | 95 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 652200 21 | |
EAN / GTIN | 4045197215758 | |
Manufacturer number | 652200 21 |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 3/4 inch long 21 mm |
||
⌀ drive output end | 44 | 44 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 |
suitable for machine use | yes | yes |
Length | 95 | 50 |
Width across flats | 21 | 21 |
Type of product | Socket insert | Socket insert |