{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 24.5 mm | |
Length | 32 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650130 17 | |
EAN / GTIN | 4991644318025 | |
Manufacturer number | 13410M 17MM |
This article |
Recommendations |
||||
---|---|---|---|---|---|
IMPACT hexagon socket, 3/8 inch Surface Drive, Width across flats: 17mm |
|||||
⌀ drive output end | 24.5 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
suitable for machine use | yes | yes | yes | yes | yes |
Length | 32 mm | 30 mm | 30 mm | 65 mm | 55 mm |
Width across flats | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |