{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 27 mm | |
Length | 32 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650130 19 | |
EAN / GTIN | 4991644318049 | |
Manufacturer number | 13410M 19MM |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT hexagon socket, 3/8 inch Surface Drive, Width across flats: 19mm |
||||
⌀ drive output end | 27 mm | 26 mm | 29 mm | 29 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Tri-square screwdriver |
Square drive | 3/8 in | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes | yes |
Length | 32 mm | 38 mm | 85 mm | 130 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |