• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1 inch 50 mm

Article no.: 647000 50

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 50 mm
Square drive 1 in
⌀ drive output end 66 mm
Length 80 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 647000 50
EAN / GTIN 4018754009930
Manufacturer number 06010050

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button.

Standard:

DIN 3124

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1 inch  50 mm

Bi-hexagon socket, 1 inch 50 mm

⌀ drive output end 66 70
Drive profile Bi-hex socket Bi-hex socket
Square drive 1 1
Length 80 75
Width across flats 50 50
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart