{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Square drive | 1 in | |
⌀ drive output end | 49.5 mm | |
Length | 67 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 647000 36 | |
EAN / GTIN | 4018754009909 | |
Manufacturer number | 06010036 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 1 inch 36 mm |
|||
⌀ drive output end | 49.5 | 48 | 52 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1 | 1/2 | 1 |
Length | 67 | 50 | 65 |
Width across flats | 36 | 36 | 36 |
Material | Chrome vanadium steel | ||
Type of product | Socket insert | Socket insert | Socket insert |