{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 12 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.5 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643329 12 | |
EAN / GTIN | 4062406062231 | |
Manufacturer number | 643329 12 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, long, 1/2 inch, Hexagon: 12mm |
||
⌀ drive end | 22.5 mm | 22 mm |
Drive profile | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 in | 1/2 in |
Length | 140 mm | 140 mm |
Hexagon | 12 mm | 12 mm |
Type of product | Socket insert | Socket insert |