{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.5 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643329 10 | |
EAN / GTIN | 4062406062224 | |
Manufacturer number | 643329 10 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, long, 1/2 inch 10 mm |
||
⌀ drive end | 22.5 | 23.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 140 | 140 |
Hexagon | 10 | 10 |
Type of product | Socket insert | Socket insert |