• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch 5 mm

Article no.: 643229 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/2 in
    ⌀ drive end 22.5 mm
    Length 60 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643229 5
    EAN / GTIN 4062406062095
    Manufacturer number 643229 5

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

    Standard:

    DIN 7422

    Material:

    Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish.

    Note:

    GARANT and HOLEX screwdriver sockets, hexagon, are available also in imperial sizes from our eShop (GARANT: No. 643232; HOLEX: No. 643222).

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart