• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch, Hexagon: 4mm

Article no.: 643229 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 in
⌀ drive end 22.5 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643229 4
EAN / GTIN 4062406062088
Manufacturer number 643229 4

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 643232; HOLEX: No. 643222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/2 inch, Hexagon: 4mm

Hexagon bit socket, 1/2 inch, Hexagon: 4mm

⌀ drive end 22.5 mm 24 mm 21.5 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 in 1/2 in 1/2 in
Length 60 mm 58 mm 140 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart