• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch, Hexagon: 6mm

Article no.: 643200 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 6 mm
Square drive 1/2 in
⌀ drive end 22.7 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 643200 6
EAN / GTIN 4018754006250
Manufacturer number 03050006
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart