• The item cannot be ordered due to missing prices.

Set of hexagon bit sockets, 1/2 inch square drive 10 pieces 10

Article no.: 639404 10

Select article variation and quantity

Number of inserts Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon wrenches: 4-19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10
Square drive 1/2 in
Width across flats range, hexagon wrenches 4-19 mm
Length 227 mm
Width 131 mm
Height 57 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 639404 10
EAN / GTIN 4018754261642
Manufacturer number 96031508

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For hexagon socket head screws with thread M5 − M27.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Screwdriver sockets,
hexagon: 10 pcs. No. 643200
size 4; 5; 6; 7; 8; 10;
12; 14; 17; 19
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Set of hexagon bit sockets, 1/2 inch square drive 10 pieces 10

Set of hexagon bit sockets, 1/2 inch square drive 10 pieces 10

Drive profile Hexagon screwdriver Screwdriver for TORX® screws Hexagon screwdriver Hexagon screwdriver Screwdriver for TORX® screws
Square drive 1/2 1/2 1/2 1/2 1/2
Number of pieces 10 10 10 10 10
Width 131 147 147 149 149
Height 57 45 45 47 47
Length 227 257 257 257 257
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart