{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 20.8 mm | |
Square drive | 1/2 in | |
Width across flats | 13/16 in | |
⌀ drive output end | 27.7 mm | |
Length | 83 mm | |
Drive profile | Bi-hex socket | |
Retention mechanism for spark plugs | Rubber retainer | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 642450 20,8 | |
EAN / GTIN | 4018754005734 | |
Manufacturer number | 03020208 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon spark plug socket, 1/2 inch, Width across flats: 20,8mm |
||
⌀ drive output end | 27.7 mm | 27.2 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 3/8 in |
Retention mechanism for spark plugs | Rubber retainer | Rubber retainer |
Length | 83 mm | 65 mm |
Width across flats | 20.8 mm | 20.8 mm |
Type of product | Socket insert | Socket insert |