• The item cannot be ordered due to missing prices.

Single hexagon socket for spark plugs 3/8 inch 20,8 mm

Article no.: 637329 20,8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 20.8 mm
    Square drive 3/8 in
    ⌀ drive output end 27.2 mm
    Length 65 mm
    Drive profile Bi-hex socket
    Retention mechanism for spark plugs Rubber retainer
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637329 20,8
    EAN / GTIN 4062406061227
    Manufacturer number 637329 20,8

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.
    Bi-hex sockets.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart