{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 26 | |
Square drive | 3/8 in | |
Width across flats range, hexagon sockets | 8-19 mm | |
Width across flats range, hexagon wrenches | 3-10 mm | |
Packaging | ABS plastic box | |
Length | 357 mm | |
Width | 174 mm | |
Height | 47 mm | |
Drive profile | Hexagon socket; Hexagon screwdriver | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 634318 6 | |
EAN / GTIN | 4062406230760 | |
Manufacturer number | 634318 6 |
This article |
Recommendations |
|
---|---|---|
Socket set 3/8 inch square drive 26 pieces 6 |
||
Drive profile | Hexagon socket ;Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 | 3/8 |
Number of pieces | 26 | 19 |
Width | 174 | 174 |
Height | 47 | 47 |
Width across flats range, hexagon sockets | 8-19 | 8-22 |
Type of product | Socket spanner | Socket spanner |