• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch 28 mm

Article no.: 642200 28

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: HPQ® high performance steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 28 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 37.4 mm
Length 45 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642200 28
EAN / GTIN 4018754006007
Manufacturer number 03030028

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. AS drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch  28 mm

Hexagon socket, 1/2 inch 28 mm

⌀ drive output end 37.4 37.5
Drive profile Hexagon socket Hexagon socket
Square drive 1/2 1/2
Length 45 44
Standard DIN 3124 DIN 3124
Surface chromium-plated over nickel chrome-plated
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart