{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 26 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 34.4 mm | |
Length | 42 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 26 | |
EAN / GTIN | 4018754005987 | |
Manufacturer number | 03030026 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 1/2 inch 26 mm |
||
⌀ drive output end | 34.4 | 34.5 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 |
Length | 42 | 44 |
Standard | DIN 3124 | DIN 3124 |
Width across flats | 26 | 26 |
Type of product | Socket insert | Socket insert |