• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch 32 mm

Article no.: 642129 32

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 32 mm
    Square drive 1/2 in
    Standard DIN 3124
    ⌀ drive output end 42 mm
    Length 44 mm
    Drive profile Bi-hex socket
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 642129 32
    EAN / GTIN 4062406061692
    Manufacturer number 642129 32

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
    Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hexagon (double hexagon) with HT Drive profile that protects the corners of nuts and bolt heads.

    Standard:

    DIN 3124

    Material:

    Chrome vanadium steel, chrome-plated.

    Note:

    GARANT and HOLEX bi-hex sockets including are available also in imperial sizes from our eShop (GARANT: No. 642132; HOLEX: No. 642122).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bi-hexagon socket, 1/2 inch  32 mm

    Bi-hexagon socket, 1/2 inch 32 mm

    ⌀ drive output end 42 42
    Length 44 44
    Standard DIN 3124 DIN 3124
    Surface chrome-plated chrome-plated
    Width across flats 32 32
    Material Chrome vanadium steel Chrome vanadium steel
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart