• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch 21 mm

Article no.: 642129 21

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 21 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 28.5 mm
Length 38 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642129 21
EAN / GTIN 4062406061616
Manufacturer number 642129 21

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hexagon (double hexagon) with HT Drive profile that protects the corners of nuts and bolt heads.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets including are available also in imperial sizes from our eShop (GARANT: No. 642132; HOLEX: No. 642122).

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch  21 mm

Bi-hexagon socket, 1/2 inch 21 mm

⌀ drive output end 28.5 28.5 28.5 28.5
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 1/2 1/2 1/2
Length 38 39 77 77
Width across flats 21 21 21 21
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart