• The item cannot be ordered due to missing prices.

Extension, 1/2 inch “Wobble Drive”, overall length: 50mm

Article no.: 641134 50

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 50 mm
Square drive 1/2 in
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification numbers & Classifications

Article number 641134 50
EAN / GTIN 4018754091140
Manufacturer number 13010005

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
“Blind” interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15° available to either side.

Standard:

External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/2 inch “Wobble Drive”, overall length: 50mm

Extension, 1/2 inch “Wobble Drive”, overall length: 50mm

Square drive 1/2 in 1/2 in 1/2 in
overall length 50 mm 50 mm 50 mm
Square with Wobble-Fix with angle of inclination
Type of product Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart