{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 130 mm | |
Square drive | 1/2 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number | 641134 130 | |
EAN / GTIN | 4018754091164 | |
Manufacturer number | 13010007 |
This article |
Recommendations |
|
---|---|---|
Extension, 1/2 inch “Wobble Drive”, overall length: 130mm |
||
Square drive | 1/2 in | 1/2 in |
overall length | 130 mm | 125 mm |
Type of product | Extension | Extension |