• The item cannot be ordered due to missing prices.

Set of hexagon bit sockets, TiN-coated, 1/2 inch square drive 9 pieces

Article no.: 639406

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon wrenches: 5-17

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Square drive 1/2 in
Width across flats range, hexagon wrenches 5-17 mm
Length 185 mm
Width 153 mm
Height 52 mm
Drive profile Socket for TORX® screws; Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 639406
EAN / GTIN 4000896193530
Manufacturer number 986/9N
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

For hexagon socket head screws with thread M6 − M24.

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

Supplied with:

Screwdriver sockets: 9 pcs. No. 643233 size 5; 6; 7; 8; 9; 10; 12; 14; 17
Presented in: Smart case with stand-up function.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart