{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 16 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 10-34 mm | |
Packaging | ABS plastic box | |
Length | 510 mm | |
Width | 294 mm | |
Height | 61 mm | |
Drive profile | Hexagon socket | |
Degree of fill of a drawer in units | 8×20 | |
Type of product | Socket spanner |
Article number | 637712 6 | |
EAN / GTIN | 4062406061319 | |
Manufacturer number | 637712 6 |