• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 16 pieces, Type: 12

Article no.: 637712 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 10-34
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 16
Square drive 1/2 in
Width across flats range, bi-hex sockets 10-34 mm
Packaging ABS plastic box
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Bi-hex socket
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification numbers & Classifications

Article number 637712 12
EAN / GTIN 4062406061326
Manufacturer number 637712 12

Description

Version:

All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 642129.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 13 pcs. size 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
2 extensions: No. 641029 size 130; 255
1 ratchet: No. 640025
Storage in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/2 inch square drive 16 pieces, Type: 12

Socket set 1/2 inch square drive 16 pieces, Type: 12

Square drive 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in
Number of pieces 16 35 32 29 32 29 23 16 23 33
Width 294 mm 294 mm 294 mm 294 mm 294 mm 294 mm 294 mm 227 mm 227 mm 227 mm
Height 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 62 mm 62 mm 62 mm
Length 510 mm 510 mm 510 mm 510 mm 510 mm 510 mm 510 mm 407 mm 407 mm 507 mm
Type of product Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart