{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Uninsulated blade length | 11 mm | |
Length | 80 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 637654 8 | |
EAN / GTIN | 4007555307086 | |
Manufacturer number | 307086 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon screwdriver bit, 3/8 inch fully insulated, Hexagon: 8mm |
|||||
⌀ drive end | 19 mm | 19 mm | 17.5 mm | ||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 80 mm | 46 mm | 46 mm | 100 mm | 75 mm |
Surface | chrome-plated, with plastic insulation | plastic insulated | |||
Hexagon | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |