• The item cannot be ordered due to missing prices.

Hexagon screwdriver bit, 3/8 inch fully insulated, Hexagon: 6mm

Article no.: 637654 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 6 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
Uninsulated blade length 10 mm
Length 80 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with retaining ring no
Type of product Socket insert

Identification numbers & Classifications

Article number 637654 6
EAN / GTIN 4007555307062
Manufacturer number 307062

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN 7422 / DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver bit, 3/8 inch fully insulated, Hexagon: 6mm

Hexagon screwdriver bit, 3/8 inch fully insulated, Hexagon: 6mm

⌀ drive end 17.5 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon socket
Square drive 3/8 in 3/8 in 3/8 in
Length 80 mm 107 mm 75 mm
Hexagon 6 mm 6 mm 6 mm
Uninsulated blade length 10 mm 16 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart