{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/16 in | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 47 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637622 3/16 | |
EAN / GTIN | 4062406311469 | |
Manufacturer number | 637622 3/16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver socket, hexagon, 3/8 inch imperial version 3/16 in |
|||
⌀ drive end | 19 | 19 | 12 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 | 3/8 | 1/4 |
Length | 47 | 47 | 36 |
Hexagon | 3/16 | 3/16 | 3/16 |
Type of product | Socket insert | Socket insert | Socket insert |