• The item cannot be ordered due to missing prices.

Hexagon bit socket, 3/8 inch imperial version, Hexagon: 3/16in

Article no.: 637632 3/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3/16 in
Square drive 3/8 in
⌀ drive end 19 mm
Length 47 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 637632 3/16
EAN / GTIN 4062406310080
Manufacturer number 637632 3/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 3/8 inch imperial version, Hexagon: 3/16in

Hexagon bit socket, 3/8 inch imperial version, Hexagon: 3/16in

⌀ drive end 19 mm 12 mm 19 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 3/8 in 1/4 in 3/8 in
Length 47 mm 36 mm 47 mm
Hexagon 3/16 in 3/16 in 3/16 in
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart