{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21/32 in | |
Width across flats | 17 mm | |
Square drive | 3/8 in | |
Hexagon socket profile | Surfacedrive | |
Norm | DIN 3124 | |
⌀ drive output end | 23.4 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637125 17 | |
EAN / GTIN | 4045197497406 | |
Manufacturer number | 637125 17 |