• The item cannot be ordered due to missing prices.

T-handle, 3/8 inch, overall length: 200mm

Article no.: 635729 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 in
overall length 200 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 635729 200
EAN / GTIN 4062406060916
Manufacturer number 635729 200

Description

Version:

With movable sliding head.

Standard:

DIN 3122-A 10
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


T-handle, 3/8 inch, overall length: 200mm

T-handle, 3/8 inch, overall length: 200mm

Square drive 3/8 in 3/8 in
overall length 200 mm 200 mm
Type of product Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart