• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 19 pieces, Type: 12

Article no.: 633912 12

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-22
  • Degree of fill of a drawer in units: 6×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Width across flats range, bi-hex sockets 8-22 mm
Packaging ABS plastic box
Length 357 mm
Width 176 mm
Height 45 mm
Drive profile Bi-hex socket
Degree of fill of a drawer in units 6×14
Type of product Socket spanner

Identification & Classification

Article number 633912 12
EAN / GTIN 4062406060749
Manufacturer number 633912 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
With bi-hexagon sockets No. 637029.

Application:

For hexagon head screws / nuts with thread M5 − M14.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 14 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
T-handle: 1 pc. No. 635729
Extensions: 2 pcs. No. 635429 size 75; 240
Universal joint: 1 pc. No. 636229
Ratchet: 1 pc. No. 635025
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart