{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 19 | |
Square drive | 3/8 in | |
Width across flats range, hexagon sockets | 8-22 mm | |
Length | 322 mm | |
Width | 134 mm | |
Height | 57 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 633916 6 | |
EAN / GTIN | 4018754260737 | |
Manufacturer number | 96023132 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Socket set 3/8 inch square drive 19 pieces 6 |
|||
Drive profile | Hexagon socket | Hexagon socket ;Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 | 3/8 | 3/8 |
Number of pieces | 19 | 26 | 19 |
Width | 134 | 174 | 174 |
Height | 57 | 47 | 47 |
Width across flats range, hexagon sockets | 8-22 | 8-19 | 8-22 |
Type of product | Socket spanner | Socket spanner | Socket spanner |