• The item cannot be ordered due to missing prices.

Universal joint 1/4 inch, Type: 1/4

Article no.: 633520 1/4

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
overall length 38 mm
with QuickRelease no
Type of product Universal joint

Identification & Classification

Article number 633520 1/4
EAN / GTIN 4062406064457
Manufacturer number 633520 1/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Standard:

DIN 3123-C 6,3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart