• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 21 pieces 6

Article no.: 630268 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 3-6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/4 in
    Width across flats range, hexagon sockets 4-13 mm
    Width across flats range, hexagon wrenches 3-6 mm
    Packaging ABS plastic box
    Length 257 mm
    Width 149 mm
    Height 47 mm
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630268 6
    EAN / GTIN 4062406230197
    Manufacturer number 630268 6

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For external hexagon screws / nuts with thread M2 − M8
    and for hexagon socket head screws with thread M4 − M8.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    Sockets single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
    Hexagon screwdriver bits: 4 pcs. No. 631720 size 3; 4; 5; 6
    T-handle: 1 pc. similar to No. 633029 size 116
    Spin type speeder: 1 pc. No. 632840 size 150
    EXTENSION: 1 pc. No. 632420 size 150
    Universal joint: 1 pc. No. 633520 size 1/4
    Ratchet: 1 pc. No. 632090 size 1/4
    Storage in: ABS plastic box

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart