{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Square drive | 1/4 in | |
⌀ drive end | 10.7 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631700 4 | |
EAN / GTIN | 4018754000487 | |
Manufacturer number | 01050004 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 1/4 inch long, Hexagon: 4mm |
|||
⌀ drive end | 10.7 mm | 12 mm | 12 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Length | 55 mm | 55 mm | 55 mm |
Hexagon | 4 mm | 4 mm | 4 mm |
Type of product | Socket insert | Socket insert | Socket insert |