• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/4 inch long 4 mm

Article no.: 631729 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 4 mm
    Square drive 1/4 in
    ⌀ drive end 12 mm
    Length 55 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631729 4
    EAN / GTIN 4062406060558
    Manufacturer number 631729 4

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
    Bit made of hard toughened steel, bright finish.
    Square drive socket with hole to DIN 3120 D 6.3.

    Standard:

    DIN 7422

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon bit socket, 1/4 inch long 4 mm

    Hexagon bit socket, 1/4 inch long 4 mm

    ⌀ drive end 12 12
    Drive profile Hexagon screwdriver Hexagon screwdriver
    Square drive 1/4 1/4
    Length 55 55
    Hexagon 4 4
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart