{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4.5 mm | |
Square drive | 1/4 in | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
⌀ drive output end | 7.4 mm | |
Length | 24.8 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631225 4,5 | |
EAN / GTIN | 4045197496959 | |
Manufacturer number | 631225 4,5 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/4 inch Surface Drive, Width across flats: 4,5mm |
|||
⌀ drive output end | 7.4 mm | 7.3 mm | 7.4 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Length | 24.8 mm | 25 mm | 25 mm |
Width across flats | 4.5 mm | 4.5 mm | 4.5 mm |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |